X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4387-7 "Memoirs Classic" Toilet Bowl Part

Item: K4387-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 15-1/8"
Length 26-5/8"
Construction Vitreous China
Bowl Type Round bowl
Flush Type Gravity Flush
Additional Information 12'' Rough