Kohler K4383-0 "Bancroft" Toilet Tank Part
| Item: | K4383-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $197.12 (Pricing is for White)
Details and Dimensions
| Height | 15" |
| Width | 18-1/4" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Left Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Flush Type | Gravity Flush |
| Toilet Configuration | Tank Only |
| Toilet Installation Type | Floor Mounted |
| Eco-Friendly | Water Sense |
| ADA Compliant | Yes |
| Toilet Flush Technology | Class Five |
| Warranty |


