X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4380-0 "Memoirs" Toilet Bowl Part

Item: K4380-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $233.30

Price: $172.18 (Pricing is for White)



Details and Dimensions

Height 16-1/2"
Width 15-1/8"
Length 28-5/8"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Fits These Models K4433 or K4434