Kohler K4380-7 "Memoirs" Toilet Bowl Part
| Item: | K4380-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $263.66 (Pricing is for Black)
Details and Dimensions
| Height | 16-1/2" |
| Width | 15-1/8" |
| Length | 28-5/8" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Additional Information | 12'' Rough |
| Fits These Models | K4433 or K4434 |
| Warranty |


