Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4373-0 "Highline" Toilet Bowl Part

Item: K4373-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $313.60

Price: $239.28 (Pricing is for White)

Details and Dimensions

Height 16-1/2"
Width 15-1/2"
Length 28-3/4"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 10'' Rough