Kohler K4373-G9 "Highline" Toilet Bowl Part
| Item: | K4373-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $315.32 (Pricing is for Sandbar)
Details and Dimensions
| Height | 16-1/2" |
| Width | 15-1/2" |
| Length | 28-3/4" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Additional Information | 10'' Rough |
| Warranty |


