X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4373-96 "Highline" Toilet Bowl Part

Item: K4373-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 15-1/2"
Length 28-3/4"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 10'' Rough