Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4353-0 "Persuade" Toilet Bowl Part

Item: K4353-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $273.95

Price: $219.71 (Pricing is for White)

Details and Dimensions

Height 16-1/2"
Width 14-5/16"
Length 28-1/8"
Construction v
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No