X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4353-47 "Persuade" Toilet Bowl Part

Item: K4353-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 14-5/16"
Length 28-1/8"
Construction v
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No