Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4347-96 "Cimarron" Toilet Bowl Part

Item: K4347-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16-1/2"
Width 15-5/8"
Length 26-15/16"
Construction Viterous China
Bowl Type Round bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No