X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4323-0 "Kingston" One Piece Toilet

Item: K4323-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Width 16-1/2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features "1.28 GPF. 1-1/2'' Rear Spud Included, Wall-Mounted, Seat Sold Separately"
CEC Approved Yes
Height 13-1/4"
Length 26-1/2"