Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4309-BA-0 "Cimarron" Toilet Bowl Part

Item: K4309-BA-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $256.00

Price: $250.95

Details and Dimensions

Height 16-1/2"
Width 17-5/8"
Length 28-3/4"
Construction Vitreous China
Features With Bolt Holes
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Weight 54 lbs
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
ADA Compliant Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"
Toilet Flush Technology Class Five
Toilet Trapway Exposure Exposed
Toilet Trapway Finish Glazed
Toilet Trapway Size 2-1/8"
Water Surface Area 10-1/2'' x 7-1/8''