X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4305-G9 "Barrington" Toilet Bowl Part

Item: K4305-G9
Finish: Sandbar
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/4"
Width 14-15/16"
Length 30-11/16"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No