X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4305-7 "Barrington" Toilet Bowl Part

Item: K4305-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $708.15

Price: $584.93 (Pricing is for Black)



Details and Dimensions

Height 17-1/4"
Width 14-15/16"
Length 30-11/16"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No