X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4305-47 "Barrington" Toilet Bowl Part

Item: K4305-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $615.75

Price: $508.61 (Pricing is for Almond)



Details and Dimensions

Height 17-1/4"
Width 14-15/16"
Length 30-11/16"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No