Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4303-L-0 "Bancroft" Toilet Bowl Part

Item: K4303-L-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 15-1/8"
Width 15-1/8"
Length 29-1/4"
Construction Vitreous China
Features With Bed Pan Lugs
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No