Kohler K4199-L-7 "Highline" Toilet Bowl Part
| Item: | K4199-L-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $257.73 (Pricing is for Black)
Details and Dimensions
| Height | 16-1/2" |
| Width | 15" |
| Length | 29-3/4" |
| Construction | Vitreous China |
| Features | • With Bed Pan Lugs, Toilet Bowl Only |
| Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Toilet Seat Included | No |
| Rough In Dimension | 12" |
| Toilet Bowl Height To Rim | 16-1/2" |
| Toilet Trapway Exposure | Exposed |
| Toilet Trapway Finish | Glazed |
| Toilet Trapway Size | 2-1/8" |
| Water Surface Area | 11-3/8'' X 8'' |
| Warranty |


