Kohler K4199-L-96 "Highline" Toilet Bowl Part

Item: K4199-L-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $196.34 (Pricing is for Biscuit)



Details and Dimensions

Height 16-1/2"
Width 15"
Length 29-3/4"
Construction Vitreous China
Features • With Bed Pan Lugs, Toilet Bowl Only
Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"
Toilet Trapway Exposure Exposed
Toilet Trapway Finish Glazed
Toilet Trapway Size 2-1/8"
Water Surface Area 11-3/8'' X 8''