X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4199-L-47 "Highline" Toilet Bowl Part

Item: K4199-L-47
Finish: Almond
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $292.30

Price: $230.62 (Pricing is for Almond)




Details and Dimensions

Height 16-1/2"
Width 15"
Length 29-3/4"
Construction Vitreous China
Features With Bed Pan Lugs, Toilet Bowl Only
Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"
Toilet Trapway Exposure Exposed
Toilet Trapway Finish Glazed
Toilet Trapway Size 2-1/8"
Water Surface Area 11-3/8'' X 8''