X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4199-0 "Highline" Toilet Bowl Part

Item: K4199-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $209.45

Price: $154.99 (Pricing is for White)



Details and Dimensions

Height 16-1/2"
Width 15-1/2"
Length 28-3/4"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No