X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4198-0 "Wellworth Classic" Toilet Bowl Part

Item: K4198-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/2"
Width 15"
Length 30"
Construction Vitreous China
Features Toliet Bowl Only, Seat Sold Separately
Bowl Type Elongated bowl
Rough In Dimension 12"