X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4198-96 "Wellworth Classic" Toilet Bowl Part

Item: K4198-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $238.00

Price: $187.78 (Pricing is for Biscuit)



Details and Dimensions

Height 14-1/2"
Width 15"
Length 30"
Construction Vitreous China
Features Toliet Bowl Only, Seat Sold Separately
Bowl Type Elongated bowl
Rough In Dimension 12"