Kohler K4198-47 "Wellworth Classic" Toilet Bowl Part
| Item: | K4198-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $183.99 (Pricing is for Almond)
Details and Dimensions
| Height | 14-1/2" |
| Width | 15" |
| Length | 30" |
| Construction | Vitreous China |
| Features | • Toliet Bowl Only, Seat Sold Separately |
| Bowl Type | Elongated bowl |
| Rough In Dimension | 12" |
| Warranty |


