Kohler K4197-7 "Wellworth Classic" Toilet Bowl Part
| Item: | K4197-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $140.60 (Pricing is for Black)
Details and Dimensions
| Height | 14-1/2" |
| Width | 15" |
| Length | 28-1/2" |
| Construction | Vitreous China |
| Features | • Toliet Bowl Only, Seat Sold Separately |
| Bowl Type | Round bowl |
| Warranty |


