X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4197-96 "Wellworth Classic" Toilet Bowl Part

Item: K4197-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $158.30

Price: $124.90 (Pricing is for Biscuit)




Details and Dimensions

Height 14-1/2"
Width 15"
Length 28-1/2"
Construction Vitreous China
Features Toliet Bowl Only, Seat Sold Separately
Bowl Type Round bowl