Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4167-0 "Cimarron" Toilet Tank Part

Item: K4167-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $130.50

Price: $99.57 (Pricing is for White)

Details and Dimensions

Height 14"
Width 17-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Color Match
Flush Type Gravity Flush