Kohler K4167-96 "Cimarron" Toilet Tank Part
| Item: | K4167-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $128.49 (Pricing is for Biscuit)
Details and Dimensions
| Height | 14" |
| Width | 17-5/8" |
| Length | 8" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Left Front |
| Trip Lever Included | Yes |
| Trip Lever Finish | Color Match |
| Flush Type | Gravity Flush |
| Warranty |


