Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4166-RA-0 "Cimarron" Toilet Tank Part

Item: K4166-RA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14"
Width 17-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Right Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information Right Side Tank Lever