Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4166-0 "Cimarron" Toilet Tank Part

Item: K4166-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $127.90

Price: $94.65 (Pricing is for White)

Details and Dimensions

Height 14"
Width 17-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush