X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3998-RZ-96 "Wellworth" Two Piece Toilet

Item: K3998-RZ-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $477.00

Price: $376.35 (Pricing is for Biscuit)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-1/2"
Width 18"
Water Depth From Rim 11-1/4'' X 8-1/4''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Side
Trip Lever Finish Polished Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Water Sense
Features Insuliner and Tank Cover Locks Included, Seat Sold Separately
Height 29-1/4"
Length 30"