X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3989-G9 "Highline" Two Piece Toilet

Item: K3989-G9
Finish: Sandbar
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 18"
Depth 29-3/4"
Water Depth From Rim 11-3/8'' x 8''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.1 or 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
ADA Compliant Yes
Eco Friendly Water Sense
Features Comfort Height
Height 29-3/4"