X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3988-96 "Wellworth" Two Piece Toilet

Item: K3988-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $401.65

Price: $289.77 (Pricing is for Biscuit)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-1/2"
Width 18"
Depth 30"
Water Depth From Rim 11-1/4'' x 8-1/4''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.1 or 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Eco Friendly Water Sense
Features Dual-Flush
Height 29-1/4"