Kohler K3947-RZ-7 "Wellworth" Two Piece Toilet
| Item: | K3947-RZ-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $491.03 (Pricing is for Black)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Round bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 14-1/2" |
| Width | 18-1/4" |
| Water Depth From Rim | 10-1/2'' X 7-3/4'' |
| Flush Type | Gravity Flush |
| Flush Technology | Class Five |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 14" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Right Side |
| Trip Lever Finish | Polished Chrome |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Features | • Insuliner and Tank Cover Locks Included, Seat Sold Separately |
| Height | 28-3/4" |
| Length | 29-5/8" |
| Product Specifications |
| Warranty |


