X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3943-NA "Vault" Apron Front / Specialty Kitchen Sink

Item: K3943-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $999.00

Price: $850.15



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 35-1/2"
Width 21-1/4"
Depth 9-5/16"
Overall Size 35-1/2'' x 21-1/4'' x 9-5/16''
Bowl Length 32-1/2"
Bowl Width 17-3/16"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-11/16"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction No
Installation Hardware Included Yes
Includes Bottom Basin Rack