X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3940-0 "Kathryn" One Piece Toilet

Item: K3940-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Width 17-1/2"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
Features Concealed Trapway
Includes Polished chrome trip lever, seat and cover
CEC Approved Yes
Height 28-5/8"
Length 28"