X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3936-NA "Vault" Apron Front / Specialty Kitchen Sink

Item: K3936-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $949.00

Price: $807.60




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 29-1/2"
Width 21-1/4"
Depth 9-5/16"
Overall Size 29-1/2'' x 21-1/4'' x 9-5/16''
Bowl Length 26-1/2"
Bowl Width 17-3/16"
Bowl Depth 9"
Minimum Cabinet Size 30"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-11/16"
Construction Stainless Steel
Gauge 18
Installation Hardware Included Yes
Includes Bottom Basin Rack