X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3933-0 "Memoirs Stately" Two Piece Toilet

Item: K3933-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 18-7/8"
Depth 28-3/8"
Flush Type Gravity Flush
Flush Technology Class Five Flushing Technology
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Efficient
Cal Green Compliant