X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3901-0 "Numi" One Piece Toilet

Item: K3901-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-5/8"
Height w/ Seat 17-7/8"
Width 14-1/2"
Water Depth From Rim 10'' x 8-1/4''
Flush Type Pressure Flush
Gallons Per Flush 1.28 or 0.6
Rough In Dimension 12"
Toilet Seat Included Yes
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-7/8"
Skirt Type Non-Skirted
Construction Vitreous China
Installation Hardware Included Yes
Eco Friendly Water Sense
Features Comfort Height
Includes Inlet Hose Kit, Supply Line, Power Cord, Auxilary Music Cord, External FM Antenna
Additional Information Requires K-7420 Numi Premium Remote Control or 7421 Standard Remote Control Both (Sold Separately)
Ingerated Bidet, Motion-Actived Hands-Free Opening/Closing Of Seat, Built In Speakers, Wireless Bluetooth Sync
Requires 120VAC, 15 A Minimum, 60 Hz
Requires Supply Stop with 1/2'' OD Compression Outlet Threads
CEC Approved Yes
Height 17-7/8"
Length 29-1/2"
Overall Size 29-1/2'' x 14-1/2'' x 17-7/8''