X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3899-NA "Staccato" Undermount Double Bowl Kitchen Sink

Item: K3899-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $849.00

Price: $722.50



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-5/8"
Width 19-9/16"
Depth 8"
Overall Size 31-5/8'' x 19-9/16'' x 8''
Bowl Length 13-15/16"
Bowl Width 17-1/16"
Bowl Depth 8"
Second Bowl Length 13-15/16"
Second Bowl Width 17-1/16"
Second Bowl Depth 8"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology
Height 8"