X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3844-4-NA "Octave" Double Bowl Kitchen Sink

Item: K3844-4-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-5/16"
Overall Size 33'' x 22'' x 9-5/16''
Bowl Length 17-3/8"
Bowl Width 18-5/16"
Bowl Depth 9"
Second Bowl Length 11-5/16"
Second Bowl Width 18-5/16"
Second Bowl Depth 7-1/2"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-7/16"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Includes left bottom bowl rack, sponge caddy, and a bottle of stainless steel cleaner