X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3840-2-NA "Vault" Self Rimming Bar Sink

Item: K3840-2-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 9-5/16"
Overall Size 15'' x 15'' x 9-5/16''
Bowl Length 12-1/4"
Bowl Width 9-9/16"
Bowl Depth 9"
Number of Faucet Holes 2 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Installation Hardware Included Yes
Features Can Also be Used for Undermount Applications
Includes Bottom Basin Rack