X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3839-4-NA "Vault" Double Bowl Kitchen Sink

Item: K3839-4-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-5/16"
Overall Size 33'' x 22'' x 9-5/16''
Bowl Length 17-1/2"
Bowl Width 16-9/16"
Bowl Depth 9"
Second Bowl Length 11-5/8"
Second Bowl Width 16-9/16"
Second Bowl Depth 9"
Number of Faucet Holes 4 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction No
Installation Hardware Included Yes
Includes One Bottom Basin Rack
Features Offset
Can be used as Self Rimming or Undermount SInk