Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3838-1-NA "Vault" Double Bowl Kitchen Sink

Item: K3838-1-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-5/16"
Overall Size 33'' x 22'' x 9-5/16''
Bowl Length 14-9/16"
Bowl Width 16-9/16"
Bowl Depth 9"
Second Bowl Length 14-9/16"
Second Bowl Width 16-9/16"
Second Bowl Depth 9"
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction No
Installation Hardware Included Yes
Includes One Bottom Basin Rack
Features Can be used as Self Rimming or Undermount Sink