X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3825-0 "Gabrielle" One Piece Toilet

Item: K3825-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/4"
ADA Height Yes
Width 18-3/4"
Depth 28-3/8"
Flush Type Gravity Flush
Flush Technology Low Flow with Bidet Functionality
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Additional Information Continuously heated water with 2 positionable spray wands
Air blower and heated seat
Automatic deodorization and night light
Remote control with two programmable presets