X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3822-1-NA "Vault" Single Bowl Kitchen Sink

Item: K3822-1-NA
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $549.00

Price: $467.20



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 9-5/16"
Overall Size 25'' x 22'' x 9-5/16''
Bowl Length 22-1/4"
Bowl Width 16-9/16"
Bowl Depth 9"
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentShield Sound-Absorption
Sink Can Be Undermount or Self Rimming
Height 9-5/16"