X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3813-47 "Memoirs Stately" One Piece Toilet

Item: K3813-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/4"
ADA Height Yes
Width 18-1/4"
Depth 28-1/8"
Flush Type Gravity Flush
Flush Technology High Efficiency
Flush Valve Size 3-1/4"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Efficient
CEC Approved Yes