X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3811-0 "Santa Rosa" One Piece Toilet

Item: K3811-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $471.65

Price: $379.68 (Pricing is for White)



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 18-3/4"
Depth 27-3/4"
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
CEC Approved No