Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3754-0 "Kelston" Two Piece Toilet

Item: K3754-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $371.55

Price: $288.70 (Pricing is for White)

Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 16-3/4"
Depth 30"
Water Depth From Rim 11'' x 8-3/4''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Height 30-1/2"
Length 30"