X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3723AL "Persuade" Two Piece Toilet

Item: K3723AL
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 14-13/16"
Depth 28-5/8"
Flush Type Gravity Flush
Flush Technology Dual Flush System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Water Efficient
Water Sense
Features Dual Flush 1.6 or 1.0 GPF
Height 32-1/2"