X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K37051-BN "Alteo" Towel Bar

Item: K37051-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-7/8"
Overall Height 2-1/8"
Construction Metal
Bracket Height 2-1/8"
Extension From Wall 3-1/8"
Mounting Hardware Included Yes